66 gal. Tall 4.5kW Smart Hybrid Electric Heat Pump Water Heater with Anti-Leak Technology
Premier® AL 66 gal. Tall 4.5kW Smart Hybrid Electric Heat Pump Water Heater with Anti-Leak Technology
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Improved efficiency designed to ensure available hot water at the lowest possible cost
- Up to a 4.02 Uniform Energy Factor (UEF) rating which conserves energy and meets ENERGY STAR® qualifications
- Smart sensor alerts user in the event a leak occurs for added peace of mind
- This water heater is also compatible with an accessory automatic water shutoff valve for enhanced protection
- Monitor and control your water heater through the free A. O. Smith app and receive alerts and notifications on your phone
- This water heater has both top and front water connections for easy installation
- No clearance is required on the sides and back and the unit features integrated ducting adapters for easier installation in tight spaces
- Connect through a local Wi-Fi network or directly to the water heater through Bluetooth
- 45 dBA operating sound level is the quietest heat pump in the industry
- User-friendly electronic interface allows easy control of temperature, operating mode and diagnostics
-
Green
Specifications
- AMP:
- 30
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 66 gal
- Diameter:
- 26-1/2 in
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 82
- Height:
- 61-1/2 in
- Number of Elements:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm- www. P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- Volts:
- 208/240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heat Pump, Hybrid, Tall
- Wireless Communication:
- Wi-Fi