80 gal. Tall 4.5kW Smart Hybrid Electric Heat Pump Water Heater with Anti-Leak Technology
Premier® AL 80 gal. Tall 4.5kW Smart Hybrid Electric Heat Pump Water Heater with Anti-Leak Technology
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- AMP:
- 23.6
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 80 gal
- Diameter:
- 26-1/2 in
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 95
- Number of Elements:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm- www. P65Warnings.ca.gov
- Volts:
- 208/240V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump