Electric Hybrid Water Heater
Premier® AL Electric Hybrid Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- AMP:
- 23.6
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 50 gal
- Diameter:
- 22 in
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 65
- Number of Elements:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm- www. P65Warnings.ca.gov
- Volts:
- 208/240V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump