This product requires certification to purchase.

Electric Hybrid Water Heater

You last purchased this on
 
State

Premier® Electric Hybrid Water Heater

  • Fast #
  • Part #SHP650DHPT45
  • Item #7235543
  • Manufacturer Part #100314540
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

Premier® Electric Hybrid Water Heater

  • Fast #
  • Part #SHP650DHPT45
  • Item #7235543
  • Manufacturer Part #100314540
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4.5 kW Element Wattage
  • Increased energy efficiency - improved efficiency designed up to a 3.45 Uniform energy factor (UEF) rating conserves energy and meets energy star® qualifications
  • Select from Efficiency, Hybrid, or Electric modes to match heating requirements to environmental conditions
  • Hybrid mode automatically adjusts between compressor and element, depending upon heat requirements
  • Vacation mode reduces operating costs and provides freeze protection during extended absence
  • Backup electric elements - long-lasting backup heating elements help heat water according to environmental conditions, demand, and the chosen operating mode
  • COREGARD™ ANODE ROD Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • 66 and 80 gallon models have dual anodes for added protection
  • Dry fire protection - control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
  • Electronic user interface - user-friendly electronic interface allows easy control of temperature setting, operating mode, and communicates diagnostics
  • Requires Certification
  • Green


Specifications

AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Diameter:
22 in
Energy Star Compliant:
Yes
First Hour Rating:
66
Height:
63 in
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
208/240V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Hybrid, Tall, Heat Pump