Residential Electric Hybrid Water Heater
Premier® Residential Electric Hybrid Water Heater
Frequently Purchased Together
Product Details
Product Details
- The Premier Hybrid Electric heat pump water heater is the most cost effective energy-efficient option available for consumers who want to save money on their utility bills
- Improved efficiency designed in, to ensure available hot water at the lowest possible cost
- Efficiency, Hybrid, or Electric modes to match heating requirements to environmental conditions
- Long-lasting backup heating elements help heat water according to environmental conditions, demand, and the chosen operating mode
- Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
- User-friendly electronic interface allows easy control of temperature setting, operating mode, and communicates diagnostics
- Ideal for basements or garage installations; the compressor transfers heat to the water while dehumidifying and cooling the ambient air
- Optional air duct adapter kit permits installation in confined spaces
- Ten-year limited warranty
-
Green
Specifications
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Diameter:
- 22 in
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 66
- Height:
- 63 in
- Ignition System:
- Electric Ignition
- Maximum Temperature:
- 120
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- Up to 120 Deg F
- UL Listed:
- Yes
- Volts:
- 208/240V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump