This product requires certification to purchase.

28 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater

You last purchased this on
 
State

ProLine® 28 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SEN630DOLSGX45KA90
  • Item #8554986
  • Manufacturer Part #100329234
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

ProLine® 28 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SEN630DOLSGX45KA90
  • Item #8554986
  • Manufacturer Part #100329234
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
28 gal
Collection:
ProLine®
Diameter:
24 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
Male x Male
Energy Star Compliant:
No
First Hour Rating:
44
Height:
31-1/4 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.9
Volts:
208V
Water Connections:
Top
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Lowboy
Watts:
4.5 kW