28 gal. Lowboy 4.5kW 2-Element Top-Connect Electric Water Heater
ProLine® 28 gal. Lowboy 4.5kW 2-Element Top-Connect Electric Water Heater
Frequently Purchased Together
Product Details
Product Details
- Dual 4500 watt elements for fasterrecovery and reliable operation with incoloy stainless steel lower element lastslonger than a standard copper element
- Self-cleaning dip tube helps reduce lime and sediment buildup,maximizes hot water output and is made fromlong-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboymodels)
- Eco-friendly non-CFC foam insulation, heattraps and other features combine to yielda higher Energy Factor that maximizessavings on operating costs
- Coregard anode rods have a stainless steelcore that extends the life of the anoderod allowing superior tank protection forlonger than standard anode rods
- Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solidbrass, tamper resistant, enhanced-flow,ball type, drain valve
- Meets UBC and ICC National Codes andlisted with CEC and complies with the Federal EnergyConservation Standards effective April 16,2015, in accordance with the Energy Policyand Conservation Act (EPCA), as amended
- All residential electric water heaters arecompliant with HUD Standards for mobilehomes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28 gal
- Collection:
- ProLine®
- Diameter:
- 24 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connections:
- Male x Male
- Energy Star Compliant:
- No
- First Hour Rating:
- 44
- Height:
- 31-1/4 in
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.9
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW
- Weight:
- 115 lb