This product requires certification to purchase.

28 gal. Lowboy 4kW 2-Element Residential Electric Water Heater

You last purchased this on
 
State

ProLine® 28 gal. Lowboy 4kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SESX30DOLSX42MAG
  • Item #9562751
  • Manufacturer Part #100346186
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

ProLine® 28 gal. Lowboy 4kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SESX30DOLSX42MAG
  • Item #9562751
  • Manufacturer Part #100346186
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dual 4500 watt elements for faster recovery and reliable operation
  • Self cleaning dip tube helps reduce lime and sediment buildup, maximizes hot water output
  • Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • 10 year limited tank and parts warranty
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Capacity:
28 gal
Collection:
ProLine®
Diameter:
24 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
Male
Energy Star Compliant:
No
First Hour Rating:
44
Height:
31-1/4 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.9
Volts:
208V
Water Connections:
Top
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Lowboy
Watts:
4 kW