30 gal Lowboy 4.5kW Residential Electric Water Heater
ProLine® 30 gal Lowboy 4.5kW Residential Electric Water Heater
Product Details
Product Details
- All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- Side water connections for ease of installation in mobile home applications
- Coregard™ anode rod - our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Long-lasting heating elements screw-in, direct immersion, 3500W/240V or 3000W/120V heating elements for maximum efficiency
- Blue Diamond® glass coating Provides superior corrosion resistance compared to industry standard glass lining
- Certified to UL 174 for household electric water heaters
- Certified at 300 psi test pressure and 150 psi working pressure
- 6-year limited tank and parts warranty
Specifications
- Application:
- Residential
- Capacity:
- 30 gal
- Collection:
- ProLine®
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- Energy Star Compliant:
- No
- First Hour Rating:
- 47
- Height:
- 30 in
- Lining of Tank:
- Blue Diamond® Glass
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW