This product requires certification to purchase.

40 gal. Short 4.5kW 2-Element Residential Electric Mobile Home Water Heater

You last purchased this on
 
State

ProLine® 40 gal. Short 4.5kW 2-Element Residential Electric Mobile Home Water Heater

  • Fast #
  • Part #SEN640DMHS45
  • Item #9562925
  • Manufacturer Part #100325585
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

ProLine® 40 gal. Short 4.5kW 2-Element Residential Electric Mobile Home Water Heater

  • Fast #
  • Part #SEN640DMHS45
  • Item #9562925
  • Manufacturer Part #100325585
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • For ease of installation in mobile home applications
  • Screw-in, direct immersion, 3500W/240V or 3000W/120V heating elements for maximum efficiency
  • Provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Designed for easy operation, this valve includes an integral screwdriver slot that features a ¼ turn (open/close) radius, which not only permits full straight-through water flow but also a quick and positive shut off
  • Meets UBC, CEC and HUD national codes
  • Meets the thermal efficiency and standby loss requirements of the U. S. department of energy and current edition of ASHRAE/IESNA 90.1
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Capacity:
40 gal
Collection:
ProLine®
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
54
Height:
50 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.95
Volts:
240V
Water Connections:
Side
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Watts:
4.5 kW