This product requires certification to purchase.

40 gal. Tall 38 MBH Low NOx Direct Vent Natural Gas Water Heater

You last purchased this on
 
State

ProLine® 40 gal. Tall 38 MBH Low NOx Direct Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS640YBDSLDM
  • Item #4161012
  • Manufacturer Part #100210125
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

ProLine® 40 gal. Tall 38 MBH Low NOx Direct Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS640YBDSLDM
  • Item #4161012
  • Manufacturer Part #100210125
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This ProLine® residential gas water heater features a direct vent design with one-pipe, dual-channel closed system that draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation and is FVIR compliant
  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green choice® patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Push button piezo ignitor makes lighting pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • CSA certified and ASME rated T&P relief valve
  • 6-year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
38000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
40 gal
Collection:
ProLine®
Depth:
29 in
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
64
Fuel Type:
Natural Gas
Height:
64 in
Lining of Tank:
Blue Diamond® Glass
MBH:
38
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Recovery 90°F Rise GPH:
41
UL Listed:
No
Uniform Energy Factor (UEF):
0.6
Vent Type:
Direct Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall