48 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater
ProLine® 48 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater
Product Details
Product Details
- Dual 4500 watt elements for faster recovery and reliable operation
- Self cleaning dip tube helps reduce lime and sediment buildup, maximizes hot water output
- Eco friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Energy Factor that maximizes savings on operating costs
- Coregard anode rods have a stainless steelcore that extends the life of the anoderod allowing superior tank protection forlonger than standard anode rods
- Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solidbrass, tamper resistant, enhanced-flow,ball type, drain valve
- All residential electric water heaters arecompliant with HUD Standards for mobilehomes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
- 6 year limited tank and parts warranty
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 48 gal
- Collection:
- ProLine®
- Diameter:
- 26-1/2 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connections:
- Male
- Energy Star Compliant:
- No
- First Hour Rating:
- 60
- Height:
- 34 in
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW