50 gal. Tall 40 MBH Low NOx Direct Vent Natural Gas Water Heater
ProLine® 50 gal. Tall 40 MBH Low NOx Direct Vent Natural Gas Water Heater
Product Details
Product Details
- This ProLine direct vent residential gas water heater complies with HUD standards for manufactured housing installation
- Gas control convertible for natural and propane gas for flexibility to meet the varying needs of manufactured housing installations
- Side mounted 3/4" cold water inlet for ease of installation when cold water supply originates below the structure
- Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
- Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- CSA certified and ASME rated T&P relief valve
- 150 psi maximum hydrostatic working pressure
- 6 year limited tank and parts warranty
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 40000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1
- Capacity:
- 50 gal
- Collection:
- ProLine®
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 74
- Fuel Type:
- Natural Gas
- Height:
- 60 in
- MBH:
- 40
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Recovery 90°F Rise GPH:
- 39
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.6
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall