This product requires certification to purchase.

50 gal. Tall 45 MBH Residential Propane Water Heater

You last purchased this on
 
State

ProLine® 50 gal. Tall 45 MBH Residential Propane Water Heater

  • Fast #
  • Part #SGS650RCTLDMLP
  • Item #5086265
  • Manufacturer Part #100191227
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

ProLine® 50 gal. Tall 45 MBH Residential Propane Water Heater

  • Fast #
  • Part #SGS650RCTLDMLP
  • Item #5086265
  • Manufacturer Part #100191227
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • This ProLine atmospheric vent residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • CSA certified and ASME rated T&P relief valve
  • 6 year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
45000
CSA Certified:
CSA 4.1
Capacity:
50 gal
Collection:
ProLine®
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
Female x Female
Energy Star Compliant:
No
First Hour Rating:
89
Fuel Type:
Propane
Height:
60-3/4 in
Lining of Tank:
Blue Diamond® Glass
MBH:
45
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Uniform Energy Factor (UEF):
0.61
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall