This product requires certification to purchase.

50 gal. Tall 60 MBH Residential Natural Gas Water Heater

You last purchased this on
 
State

ProLine® 50 gal. Tall 60 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGSX50XCTL2MAGN
  • Item #9562764
  • Manufacturer Part #100295290
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

ProLine® 50 gal. Tall 60 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGSX50XCTL2MAGN
  • Item #9562764
  • Manufacturer Part #100295290
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • This ProLine atmospheric vent residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard™ anode rod have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and proline master products have increased anode protection with either longer, or multiple anodes depending on model
  • Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • CSA certified and ASME rated T&P relief valve
  • 10 year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
60000
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA 4.1
Capacity:
50 gal
Collection:
ProLine®
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
99
Fuel Type:
Natural Gas
Height:
65-1/2 in
Lining of Tank:
Blue Diamond® Glass
MBH:
60
Power Source:
Gas
Pressure - Maximum:
300 psi
UL Listed:
No
Uniform Energy Factor (UEF):
0.61
Vent Type:
Atmospheric Vent
Water Connection Size:
1/2 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall