Tall 4.5kW 2-Element Residential Electric Water Heater
ProLine® Tall 4.5kW 2-Element Residential Electric Water Heater
Product Details
Product Details
- With a 55-gallon (nominal) tank delivering 4,500 watts, the EE6-55-DURT delivers a first hour rating of 75 gallons at an uniform energy factor of 0.92. The Coregard™ sacrificial anode helps protect the tank from the corrosive effects of water, and is accompanied by a 6-year limited tank warranty
- Equipped with demand response (CTA-2045 EcoPort™CM) communication port that allows for participation in utility demand response programs (module needed from local utility). Meets state of Washington and Oregon requirements
- Electronic controls - standard and vacation operating modes, six-segment display, diagnostic feedback, element "dry-fire" protection
- Dual 5500 watt elements provide fast recovery and reliable operations. It also features a longer lasting stainless steel lower element
- Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher uniform energy factor that maximizes savings on operating costs
Specifications
- Application:
- Residential
- Capacity:
- 55 gal
- Collection:
- ProLine®
- Diameter:
- 24 in
- Drain Valve Material:
- Brass
- Energy Star Compliant:
- No
- First Hour Rating:
- 75
- Height:
- 56-1/2 in
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.94
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW