This product requires certification to purchase.

1.5kW 120V Heating Element

You last purchased this on
 
State

1.5kW 120V Heating Element

  • Fast #
  • Part #S100108333
  • Item #4659
  • Manufacturer Part #100108333
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

1.5kW 120V Heating Element

  • Fast #
  • Part #S100108333
  • Item #4659
  • Manufacturer Part #100108333
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Element Style:
Screw-in
GSA Approved:
No
Gasket Included:
No
IAPMO Listed:
No
Length:
6 in
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
1.5 kW