Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Height:
- 12 in
- Length:
- 15-1/4 in
- Product Type:
- Blower Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Weight:
- 13 lb
- Width:
- 17-3/4 in