This product requires certification to purchase.

You last purchased this on
 
State

  • Fast #
  • Part #S100112656
  • Item #4511850
  • Manufacturer Part #100112656
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

  • Fast #
  • Part #S100112656
  • Item #4511850
  • Manufacturer Part #100112656
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Diameter:
1/2 in
Length:
6 in
Phase:
Single Phase
Product Type:
Blower Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
RPM:
1075
Volts:
115V