Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Fits Model:
- 250 Series, 401, GS(N)05040, GS(N,L) 03035B, GS(N,L) 04040B, GS(N,L)03035, GS(N,L)04040, GT(N,L) 03035B, GT(N,L) 04040B, GT(N,L) 05050, GT(N,L)03035, GT(N,L)04035, GT(N,L)04040, GT(N,L)05040, Series 400
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- IAPMO Listed:
- No
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.