Frequently Purchased Together
Product Details
Product Details
- K, GAS CONT, NG, 155F, N3, 1" CAV, 4" WC, HW/R. Gas control valve, natural gas, 155°, for 1" cavity heaters, 4" water column pressure, Honeywell/Resideo manufacture
Specifications
- Application:
- Residential
- Connection Size:
- 1
- Fits Model:
- GCB 30, GCB 40, GCBL 30, GCBL 40, GS6 30 ORBS, GS6 30 ORBT, GS6 40 BRBS, GS6 40 BRBT, GSX 30 ORBS, GSX 30 ORBT, GSX 40 BRBS
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- IAPMO Listed:
- No
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.