Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For natural gas heaters
- 2 in. cavity
- Factory authorized genuine replacement part
- Easy to install
Specifications
- Application:
- Residential, Commercial
- BTU:
- 150000
- Fits Model:
- Series 400 and GCR40
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- IAPMO Listed:
- No
- MBH:
- 150
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Shank Size:
- 2 in