This product requires certification to purchase.

50 gal. 13.5 kW Commercial Electric Water Heater

State

SandBlaster® 50 gal. 13.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #SCSB52135SFEX3N
  • Item #3976877
  • Manufacturer Part #100121406
5 out of 5 Customer Rating
Brand image
State

SandBlaster® 50 gal. 13.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #SCSB52135SFEX3N
  • Item #3976877
  • Manufacturer Part #100121406
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank, but NOT recommended for sanitizing water applications
  • Meets the standby loss requirements of the U.S. Department of Energy and current edition of AHRAE/IES 90.1
  • Heavy duty medium watt density elements have incoloy sheathing and prewired leads that provide excellent protection against oxidation and scaling
  • Tank interior is coated with glass specially developed by State Water Heaters for water heater use
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow and meets National Electrical Code requirements that non-ASME tanks must have internal fusing when current draw exceeds 48 amps
  • Terminal block factory installed, just bring the electrical service to the heater and connect to block
  • One temperature control (adjustable through a range of 120 to 181 degrees F) and manual reset high temperature cut-off per element
  • Other standard features include surface mounted thermostats, simplified circuitry color coded for ease of service, 2 anode rods for maximum corrosion protection, cabinet has bonderized undercoat with baked enamel finish, bottom inlet and top outlet openings
  • Other standard features include brass drain valve, CSA Certified and ASME rated T&P relief valve, single panel control box, foam insulation reduces costly heat loss
  • 3-year limited tank/1-year limited parts warranty
  • Requires Certification

Specifications

ASME:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
50 gal
Collection:
SandBlaster®
Depth:
27 in
Diameter:
21-3/4 in
Energy Star Compliant:
No
Height:
55-3/4 in
Lining of Tank:
Glass
NSF:
NSF 5
NSF Certified:
Yes
Number of Elements:
3
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
160
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
32 to 122 Deg F
UL Listed:
Yes
UPC:
091196019716
Volts:
208V
Water Connection Size:
1-1/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Watts:
13.5 kW