65 gal. Commercial 251 MBH Natural Gas Water Heater
SandBlaster® 65 gal. Commercial 251 MBH Natural Gas Water Heater
Product Details
Product Details
- Sandblaster is the original money saving self cleaning water heater providing outstanding performance and installation flexibility for new construction and replacement applications
- Sandblaster SBD series offers installer friendly features, including compact low profile design, multiple options for water connections and low installation clearances
- Factory installed draft diverter and automatic flue damper (SBD 120 - 400 models
- Three water connection options for added flexibility
- Permaglas ultra coat glass lining provides superior protection against corrosion
- CoreGard anode rods with stainless steel core provide additional corrosion protection
- Intermittent electronic ignition eliminates standing pilot and saves energy
- Factory installed CSA certified and ASME rated T&P relief valve
- Hydro Cannon self-cleaning system is designed to significantly reduce or eliminate sediment build up inside the tank
- 3 year limited tank and 1 year limited parts warranty
Specifications
- BTU:
- 251000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 65 gal
- Collection:
- SandBlaster®
- Diameter:
- 27-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 75 in
- Lining of Tank:
- Glass
- MBH:
- 251
- Maximum Temperature:
- 120
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 120 to 180 Deg F
- UL Listed:
- Yes
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Bottom
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall