71 gal. 120 MBH Commercial Natural Gas Water Heater
SandBlaster® 71 gal. 120 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Three water connection options for added flexibility - hot and cold water connections can be made through front, top or back of unit, HYDRO CANNON™ system operates when cold water is connected through front
- Permaglas® ultra coat™ glass lining - Exclusive process provides superior protection against corrosion, CoreGard ™ anode rods with stainless steel core provide additional corrosion protection
- Intermittent electronic ignition- eliminates standing pilot, saves energy, includes power on/off switch, provides flame failure response in less than one second
- Factory- installed, CSA certified and ASME rated T and P relief valve
- Maximum hydrostatic working pressure: 160 psi
- Codes and standards - design-certified by UL (Underwriters Laboratories), according to ANSI Z.21.10.3 - CSA 4.3 Standards governing storage-type water heaters
- Hydro cannon ™ self-cleaning system - Designed to significantly reduce or eliminate sediment build-up inside the tank, Reduced sediment build-up maintains rated thermal efficiency and reduces water heating costs, Self-cleaning system maximizes tank life
- Factory installed CSA certified and ASME rated T&P relief valve
- 3 year limited tank and 1 year limited parts warranty
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME HLW
- Application:
- Commercial
- BTU:
- 120000
- CSA Certified:
- CSA 4.3
- Capacity:
- 71 gal
- Collection:
- SandBlaster®
- Diameter:
- 27-3/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 59-1/2 in
- Lining of Tank:
- Glass
- MBH:
- 120
- Maximum Temperature:
- 180
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 160
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 120 to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 091196514990
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 1-1/2 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall