81 gal. 120 MBH Commercial Natural Gas Water Heater
SandBlaster® 81 gal. 120 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This Sandblaster ultra low NOx atmospheric vent commercial gas water heater meets the thermal efficiency and standby loss requirements of the U.S. Department of Energy and current edition ASHRAE/IESNA 90.1
- Accurate, dependable control system requires no electric connections and has fixed automatic gas shutoff device for added safety (NOT recommended for 180 degree F sanitizing)
- Heavy gauge steel jacket finished with baked enamel over bonderized undercoat
- Glasslined tank maximizes tank life
- Foam insulation saves fuel, helps reduce standby heat loss
- Completely factory assembled with only gas, water and vent connections needing to be made
- Low profile diverter furnished as standard equipment
- Our CoreGard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Maximum working pressure 150 psi and handhole cleanout allows for easy tank cleaning
- 3 year limited tank and 1 year limited parts warranty
Documents
Specifications
- Application:
- Commercial
- BTU:
- 120000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 81 gal
- Collection:
- SandBlaster®
- Diameter:
- 27-3/4 in
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Natural Gas
- Height:
- 70-1/2 in
- Lining of Tank:
- Glass
- MBH:
- 120
- Maximum Temperature:
- 120
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 120 to 180 Deg F
- UL Listed:
- Yes
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Bottom
- Water Heater Capacity Range:
- 51 - 100 gal