This product requires certification to purchase.

Thermostat Control Commercial Gas Water Heater

You last purchased this on
 
State

Thermostat Control Commercial Gas Water Heater

  • Fast #
  • Part #S100109945
  • Item #1677040
  • Manufacturer Part #100109945
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

Thermostat Control Commercial Gas Water Heater

  • Fast #
  • Part #S100109945
  • Item #1677040
  • Manufacturer Part #100109945
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fits Model:
100T390, 65T300, 85T360, BCG3, BD71120NE
Number of Elements:
2
Power Source:
Electric
Product Type:
Thermostat
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Watts:
9 kW