This product requires certification to purchase.

TX1 199 MBH Condensing Propane Tankless on Tank Water Heater

State

TX1 199 MBH Condensing Propane Tankless on Tank Water Heater

  • Fast #
  • Part #SSTX199P
  • Item #7360637
  • Manufacturer Part #100282563
5 out of 5 Customer Rating
Brand image
State

TX1 199 MBH Condensing Propane Tankless on Tank Water Heater

  • Fast #
  • Part #SSTX199P
  • Item #7360637
  • Manufacturer Part #100282563
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AFUE:
96.00 %
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
199000
CSA Certified:
CSA 4.3
Condensing:
Yes
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Propane
Height:
72 in
MBH:
199
Power Source:
Gas
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
091196020149
Water Connection Size:
3/4 in
Water Heater Type:
Tall