This product requires certification to purchase.

100 gal. Tall 199 MBH Commercial Propane Water Heater

This product has been replaced by

100G TALL LP 150kBTU 0-10100 PWR-1A ASME 160PSI
State 100G TALL LP 150kBTU 0-10100 PWR-1A ASME 160PSI
Manufacturer Part #100347523
State

Ultra Force™ 100 gal. Tall 199 MBH Commercial Propane Water Heater

  • Fast #
  • Part #SSUF100199PEAE
  • Item #3510533
  • Manufacturer Part #100234916
5 out of 5 Customer Rating
Brand image

This product has been replaced by

100G TALL LP 150kBTU 0-10100 PWR-1A ASME 160PSI
State 100G TALL LP 150kBTU 0-10100 PWR-1A ASME 160PSI
Manufacturer Part #100347523
State

Ultra Force™ 100 gal. Tall 199 MBH Commercial Propane Water Heater

  • Fast #
  • Part #SSUF100199PEAE
  • Item #3510533
  • Manufacturer Part #100234916
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Down-fired low Nox powered-burner design
  • Fully submerged, spiral shaped condensing heat exchanger
  • All controls located on top
  • Zero clearance to combustibles
  • ASME construction
  • Powered anode
  • Decorative metal lever handle
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • UPC/IAPMO listed
  • ADA and UFAS compliant metal lever handle
  • Requires Certification

Specifications

Application:
Commercial
BTU:
199000
CEC Compliant:
For Sale in CA
Capacity:
100 gal
Collection:
Ultra Force™
Emission:
Ultra-Low NOx
Fuel Type:
Propane
Height:
75-1/2 in
MBH:
199
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
091196008932
Vent Type:
Power Vent
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall