This product requires certification to purchase.

100 gal. Tall 250 MBH Commercial Propane Water Heater

This product has been replaced by

100G TALL LP 250kBTU 0-10100 PWR-1A ASME 160PSI
State 100G TALL LP 250kBTU 0-10100 PWR-1A ASME 160PSI
Manufacturer Part #100347524
State

Ultra Force™ 100 gal. Tall 250 MBH Commercial Propane Water Heater

  • Fast #
  • Part #SSUF100250PEAE
  • Item #3356464
  • Manufacturer Part #100234931
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

100G TALL LP 250kBTU 0-10100 PWR-1A ASME 160PSI
State 100G TALL LP 250kBTU 0-10100 PWR-1A ASME 160PSI
Manufacturer Part #100347524
State

Ultra Force™ 100 gal. Tall 250 MBH Commercial Propane Water Heater

  • Fast #
  • Part #SSUF100250PEAE
  • Item #3356464
  • Manufacturer Part #100234931
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This modulating Ultra Force high efficiency power vent commercial gas water heater is an industry leader in high efficiency with current modulating models that adjust firing rate to the specific demand further increasing efficiency and money savings
  • Intelligent control system with touch screen display and ICOMM connectivity onboard available
  • Submerged combustion chamber, with helical heat exchanger coil keeping hot burner gases swirling, uses centrifugal force to maximize efficiency of heat transfer to water in tank
  • Powered anodes standard on all models providing long lasting tank protection in varying water conditions
  • Permaglas Ultra Coat glass lining is applied using a liquid slush coating technique to ensure uniform coating
  • Conventional power venting or direct venting
  • Down fired pre-mix burner provides optimum efficiency and quiet operation
  • Top mounted burner position prevents condensation from affecting burner operation
  • 3 year limited tank and 1 year limited parts warranty
  • UPC/IAPMO listed
  • Requires Certification

Specifications

Application:
Commercial
BTU:
250000
CEC Compliant:
For Sale in CA
Capacity:
100 gal
Collection:
Ultra Force™
Diameter:
27-3/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Fuel Type:
Propane
Height:
76-1/2 in
MBH:
250
NSF Certified:
No
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
091196009694
Vent Type:
Power Vent
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall