119 gal. Tall 300 MBH Commercial Natural Gas Water Heater
Ultra Force™ 119 gal. Tall 300 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This modulating Ultra Force high efficiency power vent commercial gas water heater is an industry leader in high efficiency with current modulating models that adjust firing rate to the specific demand further increasing efficiency and money savings
- Intelligent control system with touch screen display and ICOMM connectivity onboard available
- Submerged combustion chamber, with helical heat exchanger coil keeping hot burner gases swirling, uses centrifugal force to maximize efficiency of heat transfer to water in tank
- Powered anodes standard on all models providing long lasting tank protection in varying water conditions
- Permaglas Ultra Coat glass lining is applied using a liquid slush coating technique to ensure uniform coating
- Conventional power venting or direct venting
- Down fired pre-mix burner provides optimum efficiency and quiet operation
- Top mounted burner position prevents condensation from affecting burner operation
- 3 year limited tank and 1 year limited parts warranty
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 300000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 119 gal
- Collection:
- Ultra Force™
- Diameter:
- 33-1/8 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 75-3/4 in
- Lining of Tank:
- Permaglas®
- MBH:
- 300
- Maximum Temperature:
- 180
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 160
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 90 to 180 Deg F
- UL Listed:
- Yes
- Vent Type:
- Power Vent
- Water Connection Size:
- 1-1/2 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall