120 gal. Tall 1000 MBH Commercial Natural Gas Water Heater
Ultra Force™ XL 120 gal. Tall 1000 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- BTU:
- 1000000
- Capacity:
- 120 gal
- Collection:
- Ultra Force™ XL
- MBH:
- 1000
- Power Source:
- Gas
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall