This product requires certification to purchase.

STATEMENT 2F WAND HANDSHOWER G

You last purchased this on
 

Statement® STATEMENT 2F WAND HANDSHOWER G

  • Fast #
  • Part #K26288-G-BV
  • Item #10010858
  • Manufacturer Part #26288-G-BV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Statement® STATEMENT 2F WAND HANDSHOWER G

  • Fast #
  • Part #K26288-G-BV
  • Item #10010858
  • Manufacturer Part #26288-G-BV
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Multifunction hand shower offers two spray options
  • Sweep® spray provides a wide massage stream of fine droplets with moderate pressure
  • Cloud spray experience restores with a thick cloud of silky, super-fine water droplets
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Collection:
Statement®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Faucet Connection Size:
1/2 in
Length:
5-3/16 in
WaterSense Labeled:
Yes