3.42 cf Front Load Electric Washer in White with Stainless Steel
3.42 cf Front Load Electric Washer in White with Stainless Steel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.42 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Stainless Steel
- Depth:
- 27-3/4 in
- Energy Star Compliant:
- No
- Height:
- 40-7/16 in
- Interior Light:
- No
- Number of Settings:
- 6
- Power Source:
- Electric
- RPM:
- 1200
- UL Listed:
- No
- Volts:
- 220/240V
- Width:
- 26-7/8 in