STD VEST F/ CLG INS XXLG
STD VEST F/ CLG INS XXLG
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Standard Cooling Vest for Inserts is ideal for under HazMat suits and other protective clothing.
- Cooling products are designed to protect and provide comfort to workers who must function in environments with excessive heat.
Documents
Specifications
- Application:
- Construction, Welding, Factories
- Clothing Size:
- 2XL
- Color Finish Name:
- Blue
- Material:
- Cotton
- Product Type:
- Vest