This product requires certification to purchase.

3 x 1-1/4 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

You last purchased this on
 

3 x 1-1/4 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

  • Fast #
  • Part #DWERMH
  • Item #13953
  • Manufacturer Part #092030011
3.2 out of 5 Customer Rating
You last purchased this on
 

3 x 1-1/4 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

  • Fast #
  • Part #DWERMH
  • Item #13953
  • Manufacturer Part #092030011
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234 WPB
Application:
Commercial, Industrial
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
3 in x 1-1/4 in
Fitting Type:
Eccentric Reducer, Reducer
IAPMO Listed:
No
Length:
3-1/2 in
Material:
Carbon Steel
Maximum Temperature:
650
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Standard
UL Listed:
No
Wall Thickness:
0.216 in