1/2 in. Automatic Drain for 240V Small Steam Generator
This product has been replaced by
Manufacturer Part #AD-240
1/2 in. Automatic Drain for 240V Small Steam Generator
Product Details
Product Details
- SM Series
- Can be installed in the field
- Must be plumbed in compliance with local codes
- Helps reduce mineral deposits in hard water areas
- Drains and flushes the tank after each use
- Waits for the water to cool before draining
Specifications
- AMP:
- 4
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/2 in
- Length:
- 3-1/4 in
- Material:
- Stainless Steel
- Volts:
- 240V