TSC-350 Control Light Kit in Brushed Nickel
This product has been replaced by
Manufacturer Part #EP103444
ChromaSense™ TSC-350 Control Light Kit in Brushed Nickel
Product Details
Product Details
- 3199 Steam head
- Transitional Design
- Brushed Nickel Finish
- Smoothly and evenly disperses steam into steam shower enclosure.
Documents
Specifications
- Brand Model Compatibility:
- TSC-350 Control
- CARB OTC LEED Compliant:
- No
- Collection:
- ChromaSense™
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Brass
- Product Type:
- Light Kit
- Width:
- 1-1/5 in