This product requires certification to purchase.

12kW Steamhead in Polished Nickel

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: SQUARE STEAM HEAD
Delta Faucet DELTA UNIVERSAL SHOWERING COMPONENTS: SQUARE STEAM HEAD
Manufacturer Part #RP103306PNPR
You last purchased this on
 
Steamist

DaySpa 12kW Steamhead in Polished Nickel

  • Fast #
  • Part #STEA3199PN
  • Item #3415805
  • Manufacturer Part #3199-PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: SQUARE STEAM HEAD
Delta Faucet DELTA UNIVERSAL SHOWERING COMPONENTS: SQUARE STEAM HEAD
Manufacturer Part #RP103306PNPR
Steamist

DaySpa 12kW Steamhead in Polished Nickel

  • Fast #
  • Part #STEA3199PN
  • Item #3415805
  • Manufacturer Part #3199-PN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 391
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Day Spa Steam Generator
  • 1 year parts 90 days labor warranty
  • Comes with a plaque with important information
  • Includes factory installed auto drain
  • Designed for daily use up to 6 hrs. or less of operation
  • Volts: 240V
  • Requires Certification

Documents


Specifications

AMP:
29
CARB OTC LEED Compliant:
No
Collection:
DaySpa
Color Finish Name:
Polished Nickel
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Height:
15-1/2 in
IAPMO Listed:
No
Length:
15 in
Material:
Stainless Steel
Phase:
Single Phase
Product Type:
Steamhead
UL Listed:
Yes
Volts:
240V
Watts:
12 kW
Width:
6 in