240V Sauna Heater
DaySpa 240V Sauna Heater
Product Details
Product Details
- Day Spa Steam Generator 12 kW
Specifications
- AMP:
- 33
- CARB OTC LEED Compliant:
- No
- Collection:
- DaySpa
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 15-1/2 in
- IAPMO Listed:
- No
- Length:
- 17-3/4 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 550 cf
- Phase:
- Three Phase
- Volts:
- 208V
- Watts:
- 12 kW
- Width:
- 7-1/2 in