Trim Ring in Brushed Nickel for ChromaSense Light
This product has been replaced by
Manufacturer Part #RP103443BNL
ShowerSense™ Trim Ring in Brushed Nickel for ChromaSense Light
Product Details
Product Details
- 450T Control for Digital Shower System
- Traditional Design
- Brushed Bronze Finish
- One control that can operate three separate shower outlets, eliminating "control clutter" in the shower enclosure.
- Touchscreen Operation
- Can be programmed for two different user profiles, including temperature and volume settings.
- Thin profile eliminates the need for recessed mounting.
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- TSCH-1 ChromaSense™ Light
- Collection:
- ShowerSense™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2/5 in