10kW 240V Single Phase Steam Generator
This product has been replaced by
Manufacturer Part #5GE-SMP10-240-1
SMPlus 10kW 240V Single Phase Steam Generator
Product Details
Product Details
- Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
- Compact design permits installation in vanity, closet, insulated attic or basement.
- Lifetime limited warranty
Specifications
- AMP:
- 42
- CARB OTC LEED Compliant:
- No
- Collection:
- SMPlus
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 15-1/2 in
- IAPMO Listed:
- No
- Length:
- 50 ft
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 450 cf
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to glass wool fibers, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 10 kW
- Width:
- 6 in