This product requires certification to purchase.

Steam Bath Control in Polished Chrome

You last purchased this on
 
Steamist

Steam Bath Control in Polished Chrome

  • Fast #
  • Part #STEA150PC
  • Item #3415775
  • Manufacturer Part #150-PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Steamist

Steam Bath Control in Polished Chrome

  • Fast #
  • Part #STEA150PC
  • Item #3415775
  • Manufacturer Part #150-PC
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 352
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • SM Series
  • Comes complete with steam head, 25' control cable, silicone sealant and strain relief clamp
  • Use with SM series generators
  • Works with SMC-120
  • Surface mounts, locate 48" above floor near seating location
  • Color/Finish: Polished Chrome
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Surface Mount
Length:
3-11/16 in
Material:
Brass, Plastic
WIFI Enabled:
No
Width:
3-11/16 in