10kW 240V Single Phase Steam Generator
This product has been replaced by
Manufacturer Part #8GE-TSG10-240-1
Total Sense™ 10kW 240V Single Phase Steam Generator
Product Details
Product Details
- 208 Volt Auto Drain
- For TSG and SMP Steam Generators
- Field Installed
- Drain Valve opens automatically to purge the system after water in the generator cools.
- Steady Steam feature maintains steam shower temperature at the users preset level without uncomfortable temperature spikes.
- Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
- Compact design permits installation in vanity, closet, insulated attic or basement.
Documents
Specifications
- AMP:
- 42
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Name:
- Stainless Steel/Black
- GSA Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- Maximum Cubic Foot Range:
- 450 cf
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to glass wool fibers, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 10 kW
- Width:
- 2-1/4 in