15kW 208V 1-Phase Steam Generator
This product has been replaced by
Manufacturer Part #8GE-TSG15-208-1
Total Sense™ 15kW 208V 1-Phase Steam Generator
Product Details
Product Details
- 550 Digital Steam Shower Control
- Transitional Design
- Brushed Bronze
- Large, hi-def touchscreen display
- Compatible with Steamist TSG or SMP Steam Generators
- Operates all Total Sense Spa Options: AromaSense, ChromaSense, AudioSense, ShowerSense
- Programmable for two user profiles
- Patent-pending dual temperature sensors for superior accuracy.
- Built-in MySteamist Wi-Fi connectivity
- Matching 3199 Steam head included
Documents
Specifications
- AMP:
- 63
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Name:
- Brushed Bronze
- GSA Approved:
- No
- Height:
- 15-1/2 in
- IAPMO Listed:
- No
- Length:
- 6-1/5 in
- Material:
- Plated Brass
- Proposition 65:
- WARNING: This product can expose you to glass wool fibers, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 15 kW
- Width:
- 3/10 in