240V Generator Accessory Package
This product has been replaced by
Manufacturer Part #5GA-PAD-240
Total Sense™ 240V Generator Accessory Package
Product Details
Product Details
- Control and Faceplate
- Brushed Nickel
- Components recommended for field installation with TSG or SMP steam generators.
- Generator Pan features elevated support for generator.
- Auto Drain opens automatically to purge system after water cools.
Specifications
- Brand Model Compatibility:
- TSG and SMP Steam Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Material:
- Plated Brass
- Product Type:
- Condensate Pan
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 5/8 in