This product requires certification to purchase.

7.5kW 240V Single Phase Steam Generator

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE STEAM GENERATOR - 7.5KW
Delta Faucet Steam Generator 7.5kW 240V
Manufacturer Part #5GE-SMP07-240-1
You last purchased this on
 
Steamist

Total Sense™ 7.5kW 240V Single Phase Steam Generator

  • Fast #
  • Part #STEASMP7
  • Item #7332176
  • Manufacturer Part #SMP-7
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE STEAM GENERATOR - 7.5KW
Delta Faucet Steam Generator 7.5kW 240V
Manufacturer Part #5GE-SMP07-240-1
Steamist

Total Sense™ 7.5kW 240V Single Phase Steam Generator

  • Fast #
  • Part #STEASMP7
  • Item #7332176
  • Manufacturer Part #SMP-7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • SMP-7 Steam Generator
  • 7 kW, 240 Volts, 1 Phase
  • 101-250 cu.ft. range
  • Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
  • Compact design permits installation in vanity, closet, insulated attic or basement.
  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

AMP:
31
CARB OTC LEED Compliant:
No
Collection:
Total Sense™
Color Finish Name:
Polished Chrome
GSA Approved:
No
Height:
15-1/2 in
IAPMO Listed:
No
Length:
4-1/2 in
Material:
Plated Brass
Maximum Cubic Foot Range:
250 cf
Phase:
Single Phase
Proposition 65:
WARNING: This product can expose you to glass wool fibers, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
240V
Watts:
7.5 kW
Width:
5/8 in