This product requires certification to purchase.

Steam Bath Control in Polished Chrome

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE TRANSITIONAL EXTERIOR CONTROL
Delta Faucet DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE TRANSITIONAL EXTERIOR CONTROL
Manufacturer Part #5CN-220T-PR
You last purchased this on
 
Steamist

Total Sense™ Steam Bath Control in Polished Chrome

  • Fast #
  • Part #STEA220PC
  • Item #4076389
  • Manufacturer Part #220-PC
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE TRANSITIONAL EXTERIOR CONTROL
Delta Faucet DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE TRANSITIONAL EXTERIOR CONTROL
Manufacturer Part #5CN-220T-PR
Steamist

Total Sense™ Steam Bath Control in Polished Chrome

  • Fast #
  • Part #STEA220PC
  • Item #4076389
  • Manufacturer Part #220-PC
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 220 On-Off Steam Shower Control
  • Transitional Design
  • Polished Chrome Finish
  • For mounting outside steam shower
  • For installation with 550, 450 or 250 digital control
  • Turns system on or off to either of two user profiles
  • Steam head not included
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
TSC Model Control
CARB OTC LEED Compliant:
No
Collection:
Total Sense™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Surface Mount
Length:
3-7/10 in
Material:
Plastic
UL Listed:
Yes
WIFI Enabled:
No
Width:
5/8 in