This product requires certification to purchase.

Steam Generator 15kW 240V

This product has been replaced by

BRIZO OTHER: MYSTIX STEAM GENERATOR - 15KW
Brizo Steam Generator 15kW 240V
Manufacturer Part #8GE-TSG15-240-1
You last purchased this on
 
Steamist

Total Sense™ Steam Generator 15kW 240V

  • Fast #
  • Part #STEATSG15
  • Item #3755498
  • Manufacturer Part #TSG-15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

BRIZO OTHER: MYSTIX STEAM GENERATOR - 15KW
Brizo Steam Generator 15kW 240V
Manufacturer Part #8GE-TSG15-240-1
Steamist

Total Sense™ Steam Generator 15kW 240V

  • Fast #
  • Part #STEATSG15
  • Item #3755498
  • Manufacturer Part #TSG-15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 11
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 24 kW Commercial Steam Generator, 480 Volt, 3 Phase
  • Maximum 1000 . enclosure.
  • Includes Steamist Digital Control Package.
  • Certified and stamped to meet stringent ASME codes and UL standards.
  • Steady Steam feature maintains steam shower temperature at the users preset level without uncomfortable temperature spikes.
  • Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
  • Compact design permits installation in vanity, closet, insulated attic or basement.
  • Requires Certification

Documents


Specifications

AMP:
29
CARB OTC LEED Compliant:
No
Collection:
Total Sense™
Color Finish Name:
Red
GSA Approved:
No
Height:
25 in
IAPMO Listed:
No
Length:
21 in
Material:
Stainless Steel
Maximum Cubic Foot Range:
1000 cf
Phase:
Three Phase
Proposition 65:
WARNING: This product can expose you to glass wool fibers, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
240V
Watts:
15 kW
Width:
19 in