This product requires certification to purchase.

Steambath Digital Control with Wi-fi in Polished Nickel with White

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE LINEAR SQUARE DELUXE PACKAGE
UNV SHWR COM STEAMSCAPE LIN S
Manufacturer Part #5CH-550L-PN-PR
You last purchased this on
 
Steamist

Total Sense™ Steambath Digital Control with Wi-fi in Polished Nickel with White

  • Fast #
  • Part #STEA550MPNWT
  • Item #7332139
  • Manufacturer Part #550M-PN-WT
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE LINEAR SQUARE DELUXE PACKAGE
UNV SHWR COM STEAMSCAPE LIN S
Manufacturer Part #5CH-550L-PN-PR
Steamist

Total Sense™ Steambath Digital Control with Wi-fi in Polished Nickel with White

  • Fast #
  • Part #STEA550MPNWT
  • Item #7332139
  • Manufacturer Part #550M-PN-WT
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel, White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • "Restore" Essential Oil Bottle
  • 10 ml
  • Refreshes and renews the spirit.
  • Place drops directly on 3199 Steam head
  • Also available in 100 ml bottles for use with AromaSense Spa Option
  • Operates all Total Sense Spa Options: AromaSense, ChromaSense, AudioSense, ShowerSense
  • Programmable for two user profiles
  • Patent-pending dual temperature sensors for superior accuracy.
  • Built-in MySteamist Wi-Fi connectivity
  • Matching 3199 Steam head included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Total Sense™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel, White
Depth:
1/4 in
GSA Approved:
No
Height:
5-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Plated Brass
NSF Certified:
No
UL Listed:
Yes
Width:
7 in